MCAL 10/2 STRANDED GRAY/ORANGE WG 250 COIL

Item #: 1208720

Cat #: MCAL102STRGRYORNWG250CL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MCAL 10/2 STRANDED GRAY/ORANGE WG 250 COIL

Overview

MCAL 10/2 STRANDED GRAY/ORANGE WG 250 COIL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL102STRGRYORNWG250CL

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil