5.5W A15 LED, 50K

Item #: 1208748

Cat #: S9033

UPC: 045923090332

to view pricing and more.
Documents & Guides
5.5 Watt; A15 LED; Frosted; 5000K; Medium Base; 230 deg. Beam Angle; 120V

Overview

5.5 Watt; A15 LED; Frosted; 5000K; Medium Base; 230 deg. Beam Angle; 120V
Also known as: 045923090332, S9033

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Angle: 230°
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A15 (Arbitrary)
Lumens: 450
Wattage: 5.500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: Frosted
Color Rendering Index (CRI): 80
Angle: 230°
Light Technology: LED