Net Prowler™ PRO Test Kit

Item #: 1209005

Cat #: TNP850K1

UPC: 849160007272

to view pricing and more.
Documents & Guides
Net Prowler™ PRO Test Kit, Includes: Net Prowler Main Unit, #1-8 Network/Tel Test and ID Smart Remote Set, #1-8 Push on Coax ID-Only Remote Set, #1-12 RJ45 Data ID-Only Remote Set, Micro USB Cable, RJ45 Port Saver, RJ45 to Alligator 12 inch, No-Fault Cable (2), F Female to F Female Adapter F81 (2), BNC Female to F Female Adapter, BNC Female to F Male Adapter, Quick Start Guide, Warranty Card & Heavy Duty Case

Overview

Net Prowler™ PRO Test Kit, Includes: Net Prowler Main Unit, #1-8 Network/Tel Test and ID Smart Remote Set, #1-8 Push on Coax ID-Only Remote Set, #1-12 RJ45 Data ID-Only Remote Set, Micro USB Cable, RJ45 Port Saver, RJ45 to Alligator 12 inch, No-Fault Cable (2), F Female to F Female Adapter F81 (2), BNC Female to F Female Adapter, BNC Female to F Male Adapter, Quick Start Guide, Warranty Card & Heavy Duty Case

Net Prowler™ cabling and network tester is a valuable piece of test equipment for computer network technicians and IT workers. This multi-function tester makes time consuming tasks like setting up and troubleshooting networks faster and easier than ever before. The Net Prowler offers a full set of features including network mapping, link test, IPv4 & IPv6 ping testing, DHCP testing, DNS discovery, and URL Ping tests. LLDP identifies crucial Ethernet switch information, while IP Mapping discovers and displays network IP devices. The Net Prowler includes TDR technology for verifying and tracking cable integrity for opens, shorts, miswires, split pairs and reversed pinout as well as measuring cable length of network cables, telephone and coaxial cables. To keep track of test results for internal review or archival purposes, a USB interface connects the Net Prowler to the PC controller application. Test results can be downloaded from the Net Prowler and saved to your PC with the app and exported as CSV files or PDF files for printing.

Also known as: 849160007272, TNP850K1

Specifications

Color: Blue/Gray
Color: Blue/Gray