PF750 Inverter,400V @ 650A, 480V @ 617A, PowerFlex

Item #: 1209110

Cat #: 20-750-I2B-C650D617

UPC: 884951288126

to view pricing and more.
Documents & Guides
Inverter Assembly, PowerFlex, Frame 8, 650 Amp @ 400 Volt AC, 617 Amp @ 480 Volt AC, Without DC Choke

Overview

Inverter Assembly, PowerFlex, Frame 8, 650 Amp @ 400 Volt AC, 617 Amp @ 480 Volt AC, Without DC Choke

PowerFlex AC Drive User Installed Options, Spare Parts and Demo Units

Also known as: 884951288126, 20-750-I2B-C650D617

Specifications

Volts AC: 480, 400
Type: Assembly, Inverter, Spare Part
Amps: 650
Size: Frame 8
Amps Range: 617 - 650
Volts AC: 480, 400
Amps: 650
Amps Range: 617 - 650
Type: Assembly, Inverter, Spare Part
Size: Frame 8