Drive, Adjustable Frequency, 8.0A, 3.7KW, 5.0HP, 480VAC

Item #: 120914
Cat #: 20AD8P0C3AYNANC0
UPC: 820919379086
Sign In or Register to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 8 Amps, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty, Wall / Machine Mount - IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 8 Amps, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty, Wall / Machine Mount - IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD8P0C3AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (8 A at 5 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919379086, 20AD8P0C3AYNANC0

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12
Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 5, 3
Amps: 8
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12
Type: AC Drive
Horsepower: 5, 3
Mounting: Wall
Phase: 3
Volts AC: 480
Amps: 8

Customer Reviews

No reviews for this product
(0)