Emergency Light, Incandescent, Remote, 1-Head, 7.2W, 12V, White

Item #: 120923

Cat #: SRHSW1207

UPC: 782520857967

to view pricing and more.
Documents & Guides
SRH Series Emergency Light, Incandescent, Remote, 1 Head, 7.2 Watt, 12 Volt, White

Overview

SRH Series Emergency Light, Incandescent, Remote, 1 Head, 7.2 Watt, 12 Volt, White
Also known as: 782520857967, SRHSW1207

Specifications

Material: Thermoplastic
Color: White
Volts DC: 12
Wattage: 7.200
Standards: California Proposition 65
Light Technology: Incandescent
Material: Thermoplastic
Volts DC: 12
Standards: California Proposition 65
Color: White
Wattage: 7.200
Light Technology: Incandescent