Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, Brown Cover

Item #: 1209355

Cat #: DBVM1BR

UPC: 018997090263

to view pricing and more.
Documents & Guides
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Brown. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Stucco & Textured Surface Application.

Overview

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Brown. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Stucco & Textured Surface Application.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997090263, DBVM1BR

Specifications

Width: 2 in
Color: Brown
Material: Plastic
Gangs: 1
Height: 3 in
Depth: 1.500 in
Cubic Inches: 22 in³
Width: 2 in
Material: Plastic
Height: 3 in
Cubic Inches: 22 in³
Color: Brown
Gangs: 1
Depth: 1.500 in