LED Downlight Retrofit, 11W, 5/6" Recessed, 120V

Item #: 1209429

Cat #: L11DR56D3530K95

UPC: 762148071679

to view pricing and more.
Documents & Guides
LED Downlight Retrofit, 11 Watt, 5/6" Recessed, 120 Volt, 750 Lumens, 3000K, 35,000 Life Hours

Overview

LED Downlight Retrofit, 11 Watt, 5/6" Recessed, 120 Volt, 750 Lumens, 3000K, 35,000 Life Hours
Also known as: 762148071679, L11DR56D3530K95

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 9
Lumens: 750
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 750
Volts AC: 120
Wattage: 9
Light Technology: LED