MC Neutral Per Phase, 10/3 Solid Copper, Aluminum Flex, 1000'

Item #: 1209688
Cat #: 55-62-59-02
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Neutral Per Phase, 10/3 Solid (Black/Red/Blue) 10/3 Slid (White-Black/White0Red) Copper, Aluminum Flex, 1000 Feet, 120/208 volts. Addresses harmonics distortions in power distribution systems and meets the requirements of NEC® 210.4(B) Disconnecting Means. Eliminates shared neutrals, and allows electrical systems to continue to operate.

Overview

MC Neutral Per Phase, 10/3 Solid (Black/Red/Blue) 10/3 Slid (White-Black/White0Red) Copper, Aluminum Flex, 1000 Feet, 120/208 volts. Addresses harmonics distortions in power distribution systems and meets the requirements of NEC® 210.4(B) Disconnecting Means. Eliminates shared neutrals, and allows electrical systems to continue to operate.
A neutral per phase Type MC cable designed for multi-wire branch circuit applications
Also known as: 55-62-59-02

Specifications

Gauge: 10
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)