LAPP ÖLFLEX® Multi-Standard Hook 22 AWG - Green/Yellow

Item #: 1209749

Cat #: 4180400

UPC: 447734180576

Sign In or Register to view pricing and more.
Documents & Guides
UL STYLE / STANDARD UL 1007 UL 1569 TYPE H05V-K SERIES ÖLFLEX® Multi-Standard H05V-K AWG/GAUGE 22 CONDUCTOR STRANDING Stranded STRAND COUNT High strand count CONDUCTOR MATERIAL Tinned copper JACKET COLOR Green/Yellow JACKET MATERIAL PVC INSULATION MATERIAL PVC NOMINAL OD (IN) 0.10 NOMINAL OD (MM) 2.5 TEMPERATURE -40°F to +221°F -40°C to +105°C VOLTAGE 300V STANDARDS/APPROVALS UL Approved CSA Approved ADDITIONAL STANDARDS CSA TYPE AWM I A/B MANUFACTURER LAPP MANUFACTURER PART NUMBER 4180400 WEIGHT LBS/MFT 6

Overview

UL STYLE / STANDARD UL 1007 UL 1569 TYPE H05V-K SERIES ÖLFLEX® Multi-Standard H05V-K AWG/GAUGE 22 CONDUCTOR STRANDING Stranded STRAND COUNT High strand count CONDUCTOR MATERIAL Tinned copper JACKET COLOR Green/Yellow JACKET MATERIAL PVC INSULATION MATERIAL PVC NOMINAL OD (IN) 0.10 NOMINAL OD (MM) 2.5 TEMPERATURE -40°F to +221°F -40°C to +105°C VOLTAGE 300V STANDARDS/APPROVALS UL Approved CSA Approved ADDITIONAL STANDARDS CSA TYPE AWM I A/B MANUFACTURER LAPP MANUFACTURER PART NUMBER 4180400 WEIGHT LBS/MFT 6
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE. Available with embossed cable markings upon request.
Also known as: 447734180576, 4180400

Specifications

Color: Green/Yellow
Color: Green/Yellow

Customer Reviews

No reviews for this product
(0)