1" Rigid Steel Conduit, 10' Length

Item #: 1209979

Cat #: 103077

UPC:

to view pricing and more.
Documents & Guides
1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

1 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Manufactured from mild steel, rigid conduit is highly resistant to damage from impact yet ductile to facilitate bending.

Also known as: 103077

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel