AC Drive, PowerFlex, Fan/Pump, 480VAC, 3PH, 260A, 200HP, IP20/Type 1

Item #: 1210177

Cat #: 23C-D260A10BNNBANN

UPC: 820919889615

to view pricing and more.
AC Drive, PowerFlex 400, Fan & Pump, 480 Volt AC, 3-Phase, 260 Amps, 200 Horse Power, IP20/Type 1, Fixed Keypad, BACnet, 3 Contactor Full Feature Bypass With Fused Disconnect

Overview

AC Drive, PowerFlex 400, Fan & Pump, 480 Volt AC, 3-Phase, 260 Amps, 200 Horse Power, IP20/Type 1, Fixed Keypad, BACnet, 3 Contactor Full Feature Bypass With Fused Disconnect
Also known as: 820919889615, 23C-D260A10BNNBANN

Specifications

Type: AC Drive, Fan/Pump
Volts AC: 480
Amps: 260
Horsepower: 200
IP/NEMA Rating: IP20
Type: AC Drive, Fan/Pump
Amps: 260
IP/NEMA Rating: IP20
Volts AC: 480
Horsepower: 200