ABB S202MUC-C40 MCB S200MUC 2P C 40

Item #: 1210188

Cat #: S202MUC-C40

UPC: 013614433058

Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MUCC40 MCB S200MUC 2P

Overview

ABB S202MUCC40 MCB S200MUC 2P
Also known as: 013614433058, S202MUC-C40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 40
Type: Trip Curve C
Interrupt Rating DC: 10 kA