6.5W A19 LED Lamp, 27K, Silver Crown

Item #: 1210201
Cat #: S9826
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6.5 watt A19 LED; Silver crown; Medium base; 2700K; 650 lumens; 120V

Overview

6.5 watt A19 LED; Silver crown; Medium base; 2700K; 650 lumens; 120V
Also known as: S9826

Specifications

Lumens: 650
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Lumens: 650
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: A19 (Arbitrary)
Wattage: 6.500

Customer Reviews

No reviews for this product
(0)