5-Light Chandelier, LED, 9.5W, A19, 120V, Black Finish

Item #: 1210273
Cat #: 31161EN3-839
UPC: 785652046544
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, LED 9.5 Watt, A19 Bulb Included, Medium Base, 120 Volt, Blacksmith Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Five Light Chandelier, LED 9.5 Watt, A19 Bulb Included, Medium Base, 120 Volt, Blacksmith Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652046544, 31161EN3-839

Specifications

Base: Medium Screw (E26)
Diameter: 24 in
Volts AC: 120
Type: 5-Light, Chandelier
Color: Black
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 9.500
Diameter: 24 in
Type: 5-Light, Chandelier
Light Technology: LED

Customer Reviews

No reviews for this product
(0)