3-Light Chandelier, 9.3W, A19, 120V, Brushed Nickel Finish

Item #: 1210276
Cat #: 3124603EN3-962
UPC: 785652044373
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Inside Glass, 42 Inch of Stem, 144 Inch of Wire, Safety Listed for Damp Location

Overview

Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Inside Glass, 42 Inch of Stem, 144 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652044373, 3124603EN3-962

Specifications

Volts AC Control: 120
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 19 in
Wattage: 9.300
Light Technology: LED
Volts AC Control: 120
Color: Brushed Nickel
Wattage: 9.300
Base: Medium Screw (E26)
Diameter: 19 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)