Bath Light, 3 Light, 9.5W, A19, 120V

Item #: 1210279
Cat #: 41162EN3-05
UPC: 785652046438
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, LED, 3 Light, 9.5 Watt, A19, 120 Volt, Chrome Finish, Cased Opal Etched Glass Shade, Safety Listed for Damp Location, Lamps Included

Overview

Bath Light, LED, 3 Light, 9.5 Watt, A19, 120 Volt, Chrome Finish, Cased Opal Etched Glass Shade, Safety Listed for Damp Location, Lamps Included
Welcome to Generation Lighting. We started our company in 1919, and are excited to be serveing your lighting needs for over a century. Through the generations, we have always held true to delivering on our promise: beautiful lighting at an affordable value. Our product portfolio has also evolved to serve the needs of today’s builders, contractors and homeowners. From space, to function, to style and energy efficiency, we offer complete solutions and are pleased to present our Sea Gull Collection
Also known as: 785652046438, 41162EN3-05

Specifications

Color: Chrome
Volts AC: 120
Depth: 5 1/2 in
Width: 20 in
Height: 8 1/2 in
Light Technology: LED
Wattage: 9.500
Color: Chrome
Depth: 5 1/2 in
Height: 8 1/2 in
Wattage: 9.500
Volts AC: 120
Width: 20 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)