ETN FAZ-C3/2 UL 1077 Industrial Min

Item #: 1210294

Cat #: FAZ-C3/2

UPC: 015082787503

to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 3A C CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 3A C CURVE
Also known as: 015082787503, FAZ-C3/2

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C