LED Outdoor Ceiling Fixture, 9.3 Watt, 800 Lumen, 120V

Item #: 1210305
Cat #: 7569EN3-15
UPC: 785652051852
Sign In or Register to view pricing and more.
Documents & Guides
LED Close to Ceiling Outdoor Decor Fixture, White Polypropylene, Clear Textured Glass, Includes 2 A19 Medium 9.3 Watt LED Light Bulbs, 120 Volt, U.L. Listed for Damp Location

Overview

LED Close to Ceiling Outdoor Decor Fixture, White Polypropylene, Clear Textured Glass, Includes 2 A19 Medium 9.3 Watt LED Light Bulbs, 120 Volt, U.L. Listed for Damp Location
Also known as: 785652051852, 7569EN3-15

Specifications

Mounting: Flush
Volts AC: 120
Color: White
Material: Polypropylene
Wattage: 9.300
Light Technology: LED
Mounting: Flush
Color: White
Wattage: 9.300
Volts AC: 120
Material: Polypropylene
Light Technology: LED

Customer Reviews

No reviews for this product
(0)