Ceiling Light, LED, 2-Lamp, 9.5W, 120V, Brushed Nickel
Item #:
1210307
Cat #:
77064EN3-962
UPC:
785652044199
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, LED, 2-Lamp, 9.5 Watt (Included), 120 Volt, Brushed Nickel Finish, Satin Etched Glass Diffuser, Safety Listed for Damp Locations, Energy Star
Overview
Ceiling Light, LED, 2-Lamp, 9.5 Watt (Included), 120 Volt, Brushed Nickel Finish, Satin Etched Glass Diffuser, Safety Listed for Damp Locations, Energy Star
Also known as: 785652044199, 77064EN3-962
Specifications
Color Temperature: | 3000 (Warm White) |
Color: | Brushed Nickel |
Mounting: | Surface |
Diameter: | 12 1/2 in |
Material: | Steel |
Type: | Ceiling Fixture |
Color Temperature: | 3000 (Warm White) |
Mounting: | Surface |
Material: | Steel |
Color: | Brushed Nickel |
Diameter: | 12 1/2 in |
Type: | Ceiling Fixture |
Customer Reviews
No reviews for this product
(0)