3-Light Chandelier, LED, 120V, Brushed Nickel Finish

Item #: 1210362
Cat #: 31660EN3-962
UPC: 785652047862
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, Includes 3- 9.5 Watt LED Medium Base Lamps, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Three Light Chandelier, Includes 3- 9.5 Watt LED Medium Base Lamps, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652047862, 31660EN3-962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Diameter: 21 in
Type: 3-Light, Chandelier
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Color: Brushed Nickel
Type: 3-Light, Chandelier
Wattage: 9.500
Volts AC: 120
Diameter: 21 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)