1-Light Mini-Pendant, LED, 19.5W, A19, 120V, Brushed Nickel Finish

Item #: 1210430
Cat #: 61660EN3-962
UPC: 785652047725
Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 19.5 Watt, A19 Bulb Included, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Dry Location

Overview

One Light Mini-Pendant, 19.5 Watt, A19 Bulb Included, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Dry Location
Welcome to Generation Lighting. We started our company in 1919, and are excited to be serveing your lighting needs for over a century. Through the generations, we have always held true to delivering on our promise: beautiful lighting at an affordable value. Our product portfolio has also evolved to serve the needs of today’s builders, contractors and homeowners. From space, to function, to style and energy efficiency, we offer complete solutions and are pleased to present our Sea Gull Collection
Also known as: 785652047725, 61660EN3-962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Diameter: 6 1/4 in
Wattage: 19.500
Light Technology: LED
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 19.500
Volts AC: 120
Diameter: 6 1/4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)