VELCRO® Cable Wrap, 12-inch, Black, Cloth

Item #: 121056

Cat #: ECW12B

UPC: 783510109875

to view pricing and more.
VELCRO® Cable Wrap securely holds cable to cable manager and unfastens easily for cable maintenance. This VELCRO® Cable Wrap, ECW12B item measures 12-inch with a material of Cloth colored Black.

Overview

VELCRO® Cable Wrap securely holds cable to cable manager and unfastens easily for cable maintenance. This VELCRO® Cable Wrap, ECW12B item measures 12-inch with a material of Cloth colored Black.

Securely holds cable to cable manager and unfastens easily for cable maintenance. VELCRO« is 0.5-in. (12.7-mm) wide. Available in 8- and 12-in. (203- and 305-mm) lengths in both screw fastener and wrap styles. M5 self-tapping screw is used on Net Series or ProLine frames. VELCRO is a trademark of Velcro Industries B.V.

Also known as: 783510109875, ECW12B

Features & Benefits

  • The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance
  • VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles
  • The M5 self-tapping screw is used on ProLine frames
  • VELCRO is a trademark of Velcro Industries B.V.

Specifications

Color: Black
Weight: 0.080 lb
Material: Velcro®
Color: Black
Material: Velcro®
Weight: 0.080 lb