LED Surface Mount, 18.7 Watt, 2000 Lumen, 4000K, 120-277V

Item #: 1210883

Cat #: WL4-20L-EZ1-LP840-N100-NESPDT7-DIM50

UPC: 888791503081

to view pricing and more.
Documents & Guides
LED Wall Bracket & Surface Mount, 18.7 Watt, 2000 Lumen, 4000K, 120-277 Volt, nLight Integrated Sensor, 0-10V Dimming

Overview

LED Wall Bracket & Surface Mount, 18.7 Watt, 2000 Lumen, 4000K, 120-277 Volt, nLight Integrated Sensor, 0-10V Dimming
Also known as: 888791503081, WL4-20L-EZ1-LP840-N100-NESPDT7-DIM50

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Mounting: Surface
Type: Surface Mount
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Wattage: 18.700
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Mounting: Surface
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 2000
Type: Surface Mount
Light Technology: LED
Wattage: 18.700