Sign In or Register to view pricing and more.
Documents & Guides
GRIDIRON™ Traditional Jacket, NO DAYS OFF™ Weather Protection Provides Wind and Water Resistance to Outlast the Elements, Exterior Storm Flap and Drop Tail Extended Back Provide Additional Weather Protection, (4) Large Outer Pockets, (1) Inner Zip Pocket, Size: 2XL, Color: Black
Overview
GRIDIRON™ Traditional Jacket, NO DAYS OFF™ Weather Protection Provides Wind and Water Resistance to Outlast the Elements, Exterior Storm Flap and Drop Tail Extended Back Provide Additional Weather Protection, (4) Large Outer Pockets, (1) Inner Zip Pocket, Size: 2XL, Color: Black
Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.
Also known as: 253B-2X
Specifications
Type: | Jacket |
Color: | Black |
Size: | 2XL |
Type: | Jacket |
Size: | 2XL |
Color: | Black |
Customer Reviews
No reviews for this product
(0)