Panel Board, Front Trim, 64-1/2" x 30", A Series, Surface, Wide

Item #: 1211100

Cat #: AF64SDW

UPC: 783175055258

Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Front Trim, 64-1/2 Inch x 30 Inch, A Series, Surface, Front Hinged to Box, Wide

Overview

Panel Board, Front Trim, 64-1/2 Inch x 30 Inch, A Series, Surface, Front Hinged to Box, Wide
Also known as: 783175055258, AF64SDW

Specifications

Width: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: AF
Height: 64.500 in
Width: 30 in
IP/NEMA Rating: NEMA 1
Height: 64.500 in
Mounting: Surface
Family / Style: AF