CABLE CHANNEL COVER

Item #: 1211114
Cat #: 808SA-04-72
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CABLE CHANNEL COVER

Overview

CABLE CHANNEL COVER
Also known as: 808SA-04-72

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 85
Lumens: 7000
Length: 4 ft
Type: Linear Fixture
Light Technology: LED
Volts AC: 120-277
Wattage: 85
Length: 4 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 7000
Type: Linear Fixture

Customer Reviews

No reviews for this product
(0)