1 Hole Lug, 45°, 3.388" x 1.5" x 0.25", 0.688" Hole

Item #: 1211124

Cat #: B101EG45

UPC: 782856773634

to view pricing and more.
Documents & Guides
CAD B101EG45 LUG CU 1/4 X 1 1

Overview

CAD B101EG45 LUG CU 1/4 X 1 1

Provides an efficient bolting surface for grounding and power applications. For use with Cadweld type LA only.

Also known as: 782856773634, B101EG45

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Material: Copper
Width: 1.500 in
Finish: Tinned
Height: 0.880 in
Material: Copper
Finish: Tinned
Width: 1.500 in
Height: 0.880 in