This product has been discontinued.

LED Edge-Lit Panel, 2x4, 40W, 4300L, 5000K 120-277V, White
Item #: 1211529
Cat #: OBS-PANELF1A/040UNVD850/24G/WH
UPC: 046135749346
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 40 Watt, 4300 Lumen, 120-277 Volt, 5000K, 0-10V Dimming, White, Sylvania Part # 74934
Overview
LED Edge-Lit Panel, 2x4, 40 Watt, 4300 Lumen, 120-277 Volt, 5000K, 0-10V Dimming, White, Sylvania Part # 74934
Also known as: 046135749346, OBS-PANELF1A/040UNVD850/24G/WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 40 |
| Length: | 4 ft, 48 in |
| Color: | White |
| Type: | Edge-Lit Panel, 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft, 48 in |
| Type: | Edge-Lit Panel, 0-10V Dimming |
| Dimmable: | Yes |
| Wattage: | 40 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |