Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
NM-B Cable 12/2 w/Ground, 250 Foot Coil, SimPull, Yellow
Overview
NM-B Cable 12/2 w/Ground, 250 Foot Coil, SimPull, Yellow
Southwire ® Romex ® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Also known as: 28828255
Specifications
Length: | 250 ft |
Conductors: | 2 |
Gauge: | 12 |
Material: | Copper |
Length: | 250 ft |
Gauge: | 12 |
Conductors: | 2 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)