Panel For Junction Box, 12" x 12", Stainless Steel

Item #: 121169

Cat #: A12P12SS

UPC: 783510554903

to view pricing and more.
Documents & Guides
Panel, J Box / 10.75x10.88, Bulletin Pnlj (stainless, Steel, Aluminum, & Conductive Panels For Jic Encl.), Size/dims: Fits 12x12, Material/finish: Ss Type 304

Overview

Panel, J Box / 10.75x10.88, Bulletin Pnlj (stainless, Steel, Aluminum, & Conductive Panels For Jic Encl.), Size/dims: Fits 12x12, Material/finish: Ss Type 304

Panel, J Box / 10.75x10.88, Bulletin Pnlj (stainless, Steel, Aluminum, & Conductive Panels For Jic Encl.), Size/dims: Fits 12x12, Material/finish: Ss Type 304

Also known as: 783510554903, A12P12SS

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 10.750 in
Weight: 2.400 lb
Material: Stainless Steel 304
Finish: Brushed #3
Height: 10.750 in
Material: Stainless Steel 304
Weight: 2.400 lb
Finish: Brushed #3