This product has been discontinued.

Weatherproof Box, 2 Gang, (4) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Item #: 121172
Cat #: RX5343-0
UPC: 050169993088
to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, Die Cast. Depth: 2 Inch. (4) 3/4 Inch Threaded Outlets (2 in one end, 1 in other end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray. *** Discontinued ***
Overview
Weatherproof Outlet Box, 2-Gang, Die Cast. Depth: 2 Inch. (4) 3/4 Inch Threaded Outlets (2 in one end, 1 in other end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray. *** Discontinued ***
Also known as: 050169993088, RX5343-0
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 in |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 4 |
| Gangs: | 2 |
| Color: | Gray |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 in |
| Threaded Outlet Diameter: | 3/4 in |