REXEL logo

Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail

Item #: 12118
Cat #: 1734-TB
UPC: 612598206100
Sign In or Register to view pricing and more.
Terminal Base, 8 Screw Clamp Connections, 10 Amp, 24 Volt DC, 120/240 Volt AC Rated, DIN Rail Mount

Product Overview

Terminal Base, 8 Screw Clamp Connections, 10 Amp, 24 Volt DC, 120/240 Volt AC Rated, DIN Rail Mount
Also known as: 612598206100, 1734-TB

Documents

Frequently Bought Together (28)
Allen-Bradley
1734-IB8 I/O Module, Digital DC Input, 8 Channel, DIN Rail, 24VDC
Allen-Bradley
1734-AENTR Communication Adapter, 2 Ethernet/IP Ports
Allen-Bradley
1734-IB8S I/O Module, Safety, 8 Point Input
Allen-Bradley
1734-AENT I/O Adapter, EtherNet/IP
Allen-Bradley
1734-OB8S I/O Module, Safety, Digital DC Output, 8 Channel, Current Sourcing
Allen-Bradley
1734-EP24DC Expansion Power Supply, 24VDC Input, 400mA, Horizontal Mounting
Allen-Bradley
1734-FPD Field Power Distributor, 10 - 28.8VDC, 120/240VAC Operating Range
Allen-Bradley
1734-OB8E I/O Module, Electronically Protected, Digital DC Output, 8 Channel
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1734-OB8 I/O Module, 24VDC, 8 Current Sourcing, 75mA, Pointbus Current
Allen-Bradley
1734-OW4 I/O Module, Digital Contact Output, 4 Channel
Allen-Bradley
140M-C-KRY1 Twist Knob, Lockable, Red/Yellow, for 1 Padlock
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1734-IE8C I/O Module, Analog, 8 Inputs, Single Ended, 75mA
Allen-Bradley
1756-N2 Slot Filler for ControlLogix Chassis
Allen-Bradley
1734-IE4C I/O Module, Analog, 4 Inputs, Single Ended, 75mA
Allen-Bradley
1492-JG4 Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1734-IE2C I/O Module, Analog, 2 Inputs, Single Ended, 75mA
Allen-Bradley
1734-OE4C I/O Module, Analog, 4 Single Ended Outputs, 75mA, Pointbus Current
Allen-Bradley
700S-CF620EJC Relay, Safety, Control, 8P, 6NO/2NC Contacts, 20A, 24VDC
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Allen-Bradley
1756-TBCH Terminal Block, Removable, 36 Pin, Cage Clamp, Standard Housing
Allen-Bradley
1606-XLS480E-3 Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3P
Allen-Bradley
800TC-D9D2 Push Button, Mushroom Head, Momentary, Yellow, 30mm, 1NC
Allen-Bradley
193-EEEB Relay, Overload, 5.4 - 27A, E1 Plus, Solid State
Allen-Bradley
193-EEDB Relay, Overload, 3.2 - 16A, E1 Plus, Solid State
Brady
PSPT-187-1-WT Wire Marker Sleeves, 1.015" x 0.335"

Specifications

Type: Terminal Base
Volts DC: 24
Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Type: Terminal Base
Amps: 10
Mounting: DIN Rail
Volts DC: 24
Volts AC: 120, 240

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)