This product may not be available in all locations.

18 mm Barrel Inductive Prox Sensor
Item #: 1211880
Cat #: 872C-M8BN18-E5
UPC: 887172865206
to view pricing and more.
Documents & Guides
ALB 872C-M8BN18-E5 18 MM BARR
Overview
ALB 872C-M8BN18-E5 18 MM BARR
Also known as: 887172865206, 872C-M8BN18-E5
Specifications
| Length: | 5 m |
| Diameter: | 18 mm |
| Amps: | 0.200 |
| Range: | 8 mm |
| Material: | Nickel Plated Brass |
| IP/NEMA Rating: | IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Family / Style: | WorldProx |
| Mounting: | Threaded |
| Volts DC Range: | 10 - 30 |
| Length: | 5 m |
| Amps: | 0.200 |
| Material: | Nickel Plated Brass |
| Family / Style: | WorldProx |
| Volts DC Range: | 10 - 30 |
| Diameter: | 18 mm |
| Range: | 8 mm |
| IP/NEMA Rating: | IP67, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Mounting: | Threaded |