Preset Countdown Timer, 30 Minute, White

Item #: 121200

Cat #: LTT30-1LW

UPC: 078477479537

to view pricing and more.
Documents & Guides
Preset Timer, In-Wall, SPST, 5/10/15/30 Minute, 120VAC, 5A, 600W Incandescent, 60Hz, Decora, Color: White.

Overview

Preset Timer, In-Wall, SPST, 5/10/15/30 Minute, 120VAC, 5A, 600W Incandescent, 60Hz, Decora, Color: White.

Decora 600W Incandescent/5A Resistive 5-10-15-30 Minute Preset Countdown Timer, Single Pole, White

Also known as: 078477479537, LTT30-1LW

Specifications

Type: SPST, Preset, In-Wall, Electronic
Amps: 5
Volts AC: 120
Range: 5 min, 30 min, 15 min, 10 min
Color: White
Type: SPST, Preset, In-Wall, Electronic
Volts AC: 120
Color: White
Amps: 5
Range: 5 min, 30 min, 15 min, 10 min