ABB S202UDC-K1 S200UDC MCB 2P K 1A

Item #: 1212112
Cat #: S202UDC-K1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S202UDCK1
Also known as: S202UDC-K1

Specifications

Poles: 2
Amps: 1
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 14kA
Poles: 2
Volts DC: 125
Type: Trip Curve K
Amps: 1
Mounting: DIN Rail
Interrupt Rating DC: 14kA

Customer Reviews

No reviews for this product
(0)