2-75W PAR 30 5in U/D CYL White

Item #: 121230

Cat #: P5713-30

UPC: 785247109258

to view pricing and more.
Documents & Guides
5 in downlight non-metallic wall cylinder in a White finish. Wet location listed when used with P8799 top cover lens.

Overview

5 in downlight non-metallic wall cylinder in a White finish. Wet location listed when used with P8799 top cover lens.
Also known as: 785247109258, P5713-30

Specifications

Material: Polycarbonate
Wattage: 75
Color: White
Mounting: Wall
Standards: California Proposition 65
Material: Polycarbonate
Color: White
Standards: California Proposition 65
Wattage: 75
Mounting: Wall