LED Outdoor Pendant, 9.3 Watt, 120V

Item #: 1212316
Cat #: 60048EN3-185
UPC: 785652050398
Sign In or Register to view pricing and more.
Documents & Guides
LED Outdoor Pendant Fixture. One Light, Includes 1 LED A19 Medium Base 9.3 Watt Light Bulb, Forged Iron Finish, Swirled Marbleized Glass, 120 Volt, Includes 10' Wire and 10' Chain (not Pre-laced)

Overview

LED Outdoor Pendant Fixture. One Light, Includes 1 LED A19 Medium Base 9.3 Watt Light Bulb, Forged Iron Finish, Swirled Marbleized Glass, 120 Volt, Includes 10' Wire and 10' Chain (not Pre-laced)
Also known as: 785652050398, 60048EN3-185

Specifications

Volts AC: 120
Color: Black
Mounting: Chain
Wattage: 9.300
Light Technology: LED
Volts AC: 120
Mounting: Chain
Light Technology: LED
Color: Black
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)