NK Copper Patch Cord, Category 5e, Red U

Item #: 1212397

Cat #: NK5EPC14RDY

UPC: 074983055159

Sign In or Register to view pricing and more.
Netkey copper patch cord, category 5e, 14 ft., red UTP cable.

Overview

Netkey copper patch cord, category 5e, 14 ft., red UTP cable.
Also known as: 074983055159, NK5EPC14RDY

Specifications

Color: Red
Length: 14 ft
Material: Copper
Shielding: Unshielded
Color: Red
Material: Copper
Length: 14 ft
Shielding: Unshielded