NK Copper Patch Cord, Category 5e, Yellow

Item #: 1212398
Cat #: NK5EPC5YLY
UPC: 074983055319
Sign In or Register to view pricing and more.
Netkey copper patch cord, category 5e, 5 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 5e, 5 ft., yellow UTP cable.
Also known as: 074983055319, NK5EPC5YLY

Specifications

Length: 5 ft
Material: Copper
Color: Yellow
Shielding: Unshielded
Length: 5 ft
Color: Yellow
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)