NK Copper Patch Cord, Category 5e, Yello

Item #: 1212400

Cat #: NK5EPC14YLY

UPC: 074983055166

to view pricing and more.
Netkey copper patch cord, category 5e, 14 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 5e, 14 ft., yellow UTP cable.
Also known as: 074983055166, NK5EPC14YLY

Specifications

Length: 14 ft
Material: Copper
Color: Yellow
Shielding: Unshielded
Length: 14 ft
Color: Yellow
Material: Copper
Shielding: Unshielded