NK Copper Patch Cord, Category 6, Red UT

Item #: 1212416

Cat #: NK6PC14RDY

UPC: 074983055524

to view pricing and more.
Netkey copper patch cord, category 6, 14 ft., red UTP cable.

Overview

Netkey copper patch cord, category 6, 14 ft., red UTP cable.
Also known as: 074983055524, NK6PC14RDY

Specifications

Color: Red
Length: 14 ft
Material: Copper
Color: Red
Material: Copper
Length: 14 ft