NK Copper Patch Cord, Category 6, Yellow

Item #: 1212419

Cat #: NK6PC14YLY

UPC: 074983055531

to view pricing and more.
Netkey copper patch cord, category 6, 14 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 14 ft., yellow UTP cable.
Also known as: 074983055531, NK6PC14YLY

Specifications

Length: 14 ft
Material: Copper
Color: Yellow
Length: 14 ft
Color: Yellow
Material: Copper