NK Copper Patch Cord, Category 6, Green

Item #: 1212422

Cat #: NK6PC10GRY

UPC: 074983055463

to view pricing and more.
Netkey copper patch cord, category 6, 10 ft., green UTP cable.

Overview

Netkey copper patch cord, category 6, 10 ft., green UTP cable.
Also known as: 074983055463, NK6PC10GRY

Specifications

Color: Green
Material: Copper
Length: 10 ft
Color: Green
Length: 10 ft
Material: Copper