3/0 USE-2/RHH/RHW-2 Aluminum 1000'
Item #:
121246
Cat #:
USE3/0STRBLK1000RL
UPC:
98012057836
Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 1000 ft Reel.
Overview
3/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 1000 ft Reel.
Also known as: 98012057836, USE3/0STRBLK1000RL
Specifications
Gauge: | 3/0 |
Length: | 1000 ft |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | CPE |
Material: | Aluminum |
Gauge: | 3/0 |
Color: | Black |
Conductors: | 1 |
Material: | Aluminum |
Length: | 1000 ft |
Volts AC: | 600 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)