Drive, Adjustable Frequency, 248A, Frame 6, 200HP/ND, 150HP/HD

Item #: 121249

Cat #: 20BD248A0ANNAND0

UPC: 820919150081

to view pricing and more.
 Drive, PowerFlex 700, 480 Volt AC, 3Phase, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt AC I/O, No Feedback

Overview

 Drive, PowerFlex 700, 480 Volt AC, 3Phase, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt AC I/O, No Feedback
Also known as: 820919150081, 20BD248A0ANNAND0

Specifications

Volts AC Control: 120
Phase: 3
Size: 6
Volts AC: 480
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 248
Horsepower: 150, 200
Volts AC Control: 120
Size: 6
Type: AC, Drive
Amps: 248
Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 150, 200