Stainless Encl. 30.00x24.00x12

Item #: 121254

Cat #: CSD302412SS6

UPC: 783510619909

Sign In or Register to view pricing and more.
Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x24.00x12.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x24.00x12.00, Material/finish: Ss Type 316l

Wall-mount Type 4x Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 30.00x24.00x12.00, Material/finish: Ss Type 316l

Also known as: 783510619909, CSD302412SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 30 in
Depth: 12 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Material: Stainless Steel 316L
Width: 24 in
Depth: 12 in
Finish: Brushed #4