FUTURE FLOOD 120W 7HX6V 5000K COOL LED 4

Item #: 1212836

Cat #: FFLED120SF/480/D10

UPC: 019813642246

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 120W 7HX6V 5000K COOL LED 4

Overview

FUTURE FLOOD 120W 7HX6V 5000K COOL LED 4
Also known as: 019813642246, FFLED120SF/480/D10

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 120
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 16553
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 120
Color: Bronze
Lumens: 16553