Ceiling Fixture, 2 Light, Olde Bronze

Item #: 121294

Cat #: 8111OZ

UPC: 783927260664

to view pricing and more.
Documents & Guides
Ceiling Light, Flush Mount, Size: 12-1/2x7", 60W, 120V, 2 Lamps, Medium A19, Material: Olde Bronze Steel Body & Glass Housing.

Overview

Ceiling Light, Flush Mount, Size: 12-1/2x7", 60W, 120V, 2 Lamps, Medium A19, Material: Olde Bronze Steel Body & Glass Housing.

The current and pleasing lines of this flush mount ceiling fixture done in Olde Bronze(R) finish with Satin-Etched Glass will blend into many decors. 2-Light, 60-W Max. (M). Diameter 11 1/2"", Height 6 1/2"".

Also known as: 783927260664, 8111OZ, Boob light

Specifications

Volts AC: 120
Material: Bronze, Steel
Wattage: 60
Color: Bronze
Volts AC: 120
Wattage: 60
Material: Bronze, Steel
Color: Bronze