SS Linear LED, 4', 70W, 5100L, 5000K, 230-240V

Item #: 1212978

Cat #: ELEA2C4RSSCB1

UPC:

to view pricing and more.
Documents & Guides
Safesite Emergency 4 Foot Stainless Steel Linear, 70 Watt, 5100 Lumen, 271 Emergency Mode Lumen, 5000K, 230-240 Volt AC, 2 x M25 Entries at Either End

Overview

Safesite Emergency 4 Foot Stainless Steel Linear, 70 Watt, 5100 Lumen, 271 Emergency Mode Lumen, 5000K, 230-240 Volt AC, 2 x M25 Entries at Either End

Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.

Also known as: ELEA2C4RSSCB1

Specifications

IP/NEMA Rating: IP66, IP67
Wattage: 70
Color Temperature: 5000 (Bright White)
Length: 4 ft
Lumens: 5100
Material: Stainless Steel
Volts AC: 240
Light Technology: LED
IP/NEMA Rating: IP66, IP67
Color Temperature: 5000 (Bright White)
Lumens: 5100
Volts AC: 240
Wattage: 70
Length: 4 ft
Material: Stainless Steel
Light Technology: LED